LED PL-L Lamp

Item #: 2224408

Cat #: 10PL-L/COR/24-5CCT/MF11/G/4P 10/1

UPC: 046677607135

$ 18.37 EA
Company wide:
0 in stock
Documents & Guides
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 10, Lumens: 1100-1150, (24W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607135, 12NC 929004602504, Product Name: 10PL-L/COR/24-5CCT/MF9/G/4P 10/1.

Overview

LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 10, Lumens: 1100-1150, (24W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607135, 12NC 929004602504, Product Name: 10PL-L/COR/24-5CCT/MF9/G/4P 10/1.

Philips MainsFit (UL Type B) LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps.

Also known as: 046677607135, 10PL-L/COR/24-5CCT/MF11/G/4P 10/1, PHI10PLLCOR245CCTM

Specifications

Shape: PL-L (Twin Tube Long)
Length: 12 1/4 in
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 1150, 1100
Base: 4-Pin (2G11)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Material: Frosted Glass
Shape: PL-L (Twin Tube Long)
Wattage: 10
Lumens: 1150, 1100
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Length: 12 1/4 in
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Material: Frosted Glass