LED PL-L Lamp

Item #: 2224406

Cat #: 929004602404

UPC: 046677607128

$ 16.45 EA
Company wide:
55 in stock
Documents & Guides
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 8, Lumens: 900-950, (18W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607127, 12NC 929004602404, Product Name: 8PL-L/COR/18-5CCT/MF9/G/4P 10/1.

Overview

LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 8, Lumens: 900-950, (18W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607127, 12NC 929004602404, Product Name: 8PL-L/COR/18-5CCT/MF9/G/4P 10/1.

Philips MainsFit (UL Type B) LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps.

Also known as: 046677607128, 929004602404, PHI8PLLCOR185CCTMF

Specifications

Shape: PL-L (Twin Tube Long)
Length: 8 1/2 in
Lumens: 950, 900
Color Rendering Index (CRI): 82
Wattage: 8
Base: 4-Pin (2G11)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Material: Frosted Glass
Shape: PL-L (Twin Tube Long)
Lumens: 950, 900
Wattage: 8
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Length: 8 1/2 in
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Material: Frosted Glass