
LED PL-S Lamp
Item #: 2224398
Cat #: 5PL-S/COR/9H-5CCT/MF5/P/2P 20/1
UPC: 046677606565
$ 15.66 EA
Company wide:
0
in stock
Documents & Guides
LED PL-S Lamp: Type B (Ballast Bypass); 4.5W, 120-277V, Bulb: PL-S, Base: G23, Lumens: 475-500, Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Non-Dimmable, Rated Life: 50,000 Hrs. Philips CC# 606566, 12NC: 929004582904, Product name: 5PL-S/COR/9H-5CCT/MF5/P/2P 20/1.
Overview
LED PL-S Lamp: Type B (Ballast Bypass); 4.5W, 120-277V, Bulb: PL-S, Base: G23, Lumens: 475-500, Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Non-Dimmable, Rated Life: 50,000 Hrs. Philips CC# 606566, 12NC: 929004582904, Product name: 5PL-S/COR/9H-5CCT/MF5/P/2P 20/1.
Philips LED PL-S lamps make the transition to LED from CFL lamps as simple as replacing a lamp. The InstantFit (UL Type A) 2-pin PL-S LED lamps are available in a wide array of color temperatures. They quickly and effectively replace 13W 2-pin compact fluorescent PL-S lamps.
Also known as: 046677606565, 5PL-S/COR/9H-5CCT/MF5/P/2P 20/1, PHI5PLSCOR9H5CCTMF
Specifications
| Shape: | PL-S (Single Tube) |
| Lumens: | 500, 475 |
| Color Rendering Index (CRI): | 82 |
| Length: | 5 3/4 in |
| Material: | Plastic |
| Wattage: | 4.500 |
| Dimmable: | No |
| Base: | 2-Pin (G23) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-S (Single Tube) |
| Color Rendering Index (CRI): | 82 |
| Material: | Plastic |
| Dimmable: | No |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 500, 475 |
| Length: | 5 3/4 in |
| Wattage: | 4.500 |
| Base: | 2-Pin (G23) |
| Type: | Ballast Bypass (Type B) |