
16" " LED Circline Lamp
Item #: 2224393
Cat #: 22CIR/CNG/16-4CCT/IF26/P/G10q 6/1
UPC: 046677605018
$ 33.60 EA
Company wide:
5
in stock
Documents & Guides
16" LED Circline Lamp: Type-A (Ballast Compatible); C-T9 Shape, G10q Base, 22 Watt, 2600 Lumens, Selectable 3000/4000/5000/6500K CCT. Replaces 40W FC16T9 Fluorescent Lamp. Signify/Philips CC# 605010, 12NC 929004236004, Product Name: 22CIR/CNG/16-4CCT/IF12/P/G10q 6/1.
Overview
16" LED Circline Lamp: Type-A (Ballast Compatible); C-T9 Shape, G10q Base, 22 Watt, 2600 Lumens, Selectable 3000/4000/5000/6500K CCT. Replaces 40W FC16T9 Fluorescent Lamp. Signify/Philips CC# 605010, 12NC 929004236004, Product Name: 22CIR/CNG/16-4CCT/IF12/P/G10q 6/1.
Philips InstantFit LED Circline easily replace circline fluorescent tube operated on instant-start electronic ballasts, no rewiring needed. This plastic LED circline tube brings multiple selectable color temperature, long lifetime and energy efficiency.
Also known as: 046677605018, 22CIR/CNG/16-4CCT/IF26/P/G10q 6/1, PHI22CIRCNG164CCTI
Specifications
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2600 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 22 |
| Diameter: | 16 in |
| Shape: | T9 (Circular) |
| Dimmable: | No |
| Base: | 4-Pin (G10q) |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Material: | Plastic |
| Wattage: | 22 |
| Shape: | T9 (Circular) |
| Base: | 4-Pin (G10q) |
| Lumens: | 2600 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 16 in |
| Dimmable: | No |