
8" LED Circline Lamp
Item #: 2224390
Cat #: 11CIR/CNG/8-4CCT/IF12/P/G10q 6/1
UPC: 046677588090
$ 24.02 EA
Company wide:
1
in stock
Documents & Guides
8" LED Circline Lamp: Type-A (Ballast Compatible); C-T9 Shape, G10q Base, 11 Watt, 1200 Lumens, Selectable 3000/4000/5000/6500K CCT. Replaces 22W FC8T9 Fluorescent Lamp. Signify/Philips CC# 588095, 12NC 929003740604, Product Name: 11CIR/CNG/8-4CCT/IF12/P/G10q 6/1.
Overview
8" LED Circline Lamp: Type-A (Ballast Compatible); C-T9 Shape, G10q Base, 11 Watt, 1200 Lumens, Selectable 3000/4000/5000/6500K CCT. Replaces 22W FC8T9 Fluorescent Lamp. Signify/Philips CC# 588095, 12NC 929003740604, Product Name: 11CIR/CNG/8-4CCT/IF12/P/G10q 6/1.
Philips InstantFit LED Circline easily replace circline fluorescent tube operated on instant-start electronic ballasts, no rewiring needed. This plastic LED circline tube brings multiple selectable color temperature, long lifetime and energy efficiency.
Also known as: 046677588090, 11CIR/CNG/8-4CCT/IF12/P/G10q 6/1, PHI11CIRCNG84CCTIF
Specifications
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 8 in |
| Wattage: | 11 |
| Lumens: | 1200 |
| Shape: | T9 (Circular) |
| Dimmable: | No |
| Base: | 4-Pin (G10q) |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Shape: | T9 (Circular) |
| Base: | 4-Pin (G10q) |
| Material: | Plastic |
| Diameter: | 8 in |
| Lumens: | 1200 |
| Dimmable: | No |