
$ 90.97 EA
Company wide:
12
in stock
Documents & Guides
LED Glass HID Lamp: Wattage: 54/45/36, Lumens: 7800-8500; replaces up to 175W HID (175WMH/100W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Mogul Extended Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606244, 12NC 929004258304, Product Name: 54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1*
Overview
LED Glass HID Lamp: Wattage: 54/45/36, Lumens: 7800-8500; replaces up to 175W HID (175WMH/100W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Mogul Extended Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606244, 12NC 929004258304, Product Name: 54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1*
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677606244, 929004258304, PHI544536CCLED3PW3
Specifications
| Lumens: | 8500, 7800 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 54, 45, 36, Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 8500, 7800 |
| Wattage: | 54, 45, 36, Selectable |
| Type: | LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |