LED Corn Cob, Multi-CCT

Item #: 2224387

Cat #: 36-27-18CC/LED/3PW/3CCT/Ex39 BB 3/1

UPC: 046677606237

$ 88.13 EA
Company wide:
0 in stock
Documents & Guides
LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 36/27/18, Lumens: Up to 6200, Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Extended Mogul Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606236, 12NC 929004258204, Product Name: 36-27-18CC/LED/3PW/3CCT/Ex39 BB 3/1*

Overview

LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 36/27/18, Lumens: Up to 6200, Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Extended Mogul Screw (EX39), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606236, 12NC 929004258204, Product Name: 36-27-18CC/LED/3PW/3CCT/Ex39 BB 3/1*

Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.

Also known as: 046677606237, 36-27-18CC/LED/3PW/3CCT/Ex39 BB 3/1, PHI362718CCLED3PW3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 27, 36, Selectable
Lumens: 7500, 7000
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 7500, 7000
Type: LED Retrofit, Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 18, 27, 36, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)