LED Corn Cob, Multi-CCT

Item #: 2224386

Cat #: 27-18-12CC/LED/3PW/3CCT/E26 BB 6/1

UPC: 046677606268

$ 65.41 EA
Company wide:
12 in stock
Documents & Guides
LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 27/18/12, Lumens: Up to 6200, Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Medium Screw (E26), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606269, 12NC 929004258004, Product Name: 27-18-12CC/LED/3PW/3CCT/E26 BB 6/1*

Overview

LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 27/18/12, Lumens: Up to 6200, Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Medium Screw (E26), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606269, 12NC 929004258004, Product Name: 27-18-12CC/LED/3PW/3CCT/E26 BB 6/1*

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677606268, 27-18-12CC/LED/3PW/3CCT/E26 BB 6/1, PHI271812CCLED3PW3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 18, 12, 27, Selectable
Color Rendering Index (CRI): 80
Lumens: 6200, 5800
Type: LED Retrofit
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 12, 27, Selectable
Lumens: 6200, 5800
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277