
LED Corn Cob, Multi-CCT
Item #: 2224385
Cat #: 36-27-18CC/LED/3PW/3CCT/E26 BB 6/1
UPC: 046677606220
$ 73.41 EA
Company wide:
11
in stock
Documents & Guides
LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 36/27/18, Lumens: Up to 6200 (100W MH/70W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Medium Screw (E26), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606228, 12NC 929004258104, Product Name: 36-27-18CC/LED/3PW/3CCT/E26 BB 6/1*
Overview
LED Corn Cob, Multi-CCT, HID Lamp: Wattage: 36/27/18, Lumens: Up to 6200 (100W MH/70W HPS), Color Temperature: 3000K/4000K/5000K, Voltage: 120-277V, Base: Medium Screw (E26), Step Dim - Do not use with dimmer, Bulb Finish: Clear. *Philips Order Code: 606228, 12NC 929004258104, Product Name: 36-27-18CC/LED/3PW/3CCT/E26 BB 6/1*
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677606220, 36-27-18CC/LED/3PW/3CCT/E26 BB 6/1, PHI362718CCLED3P26
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Wattage: | 18, 27, 36, Selectable |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 6200, 5800 |
| Type: | LED Retrofit |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 18, 27, 36, Selectable |
| Lumens: | 6200, 5800 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Volts AC Range: | 120 - 277 |