SMART LC MLO 48 SPACE AL BUS 225A

Item #: 2224275

Cat #: EPL7R-48MLO225-FG

UPC: 786687127185

$ 3275.00 EA
Company wide:
103 in stock
Documents & Guides
SMART LC MLO 48 SPACE AL BUS 225A

Overview

SMART LC MLO 48 SPACE AL BUS 225A
Also known as: 786687127185, EPL7R-48MLO225-FG, CUTEPL7R48MLO225FG

Specifications

Amps: 200, 225
Spaces: 48
Type: MLO, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 96
Amps: 200, 225
Type: MLO, Smart
Circuits: 96
Spaces: 48
IP/NEMA Rating: NEMA 3R