Re3™ Cable Repair Kit, 1.5", Black

Item #: 2224110

Cat #: 67037340-1.5

UPC:

$ 114.08 EA
Company wide:
37 in stock
Documents & Guides
Re3™ Cable Repair Kit, 1.5", Black

Overview

Re3™ Cable Repair Kit, 1.5", Black

Eliminate project delays and reduce downtime with Southwire’s Re3™ Cable Repair Kit developed by CableTechSupport™ and SPEED ™ Services

Also known as: 67037340-1.5, SWC6703764015

Specifications

Size: 1.5 in
Size: 1.5 in