Solar Panel, Q.Peak Duo Series, 415 Watts

Item #: 2224011

Cat #: DCA.017Q.PEAKDUOBLK ML-G10+415

UPC:

Call for price
Company wide:
3 in stock
Solar Panel, Q.Peak Duo Series, 415 Watts, 132 Cells, 6 x 22 Mononcrystaline Q.ANTUM Half Cells, 74 x 41.100 x 1.260 Inch, Anodized Aluminum With Black Finish

Overview

Solar Panel, Q.Peak Duo Series, 415 Watts, 132 Cells, 6 x 22 Mononcrystaline Q.ANTUM Half Cells, 74 x 41.100 x 1.260 Inch, Anodized Aluminum With Black Finish

With a higher efficiency rate than previous series, the Q.PEAK DUO BLK ML-G10+ is the first 400W module for the residential market and takes high performance to a new level. The G10+ module utilizes Q CELLS’ zero gap Q.ANTUM DUO Z technology to boost module efficiency up to 21.1%. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of nominal power up to 25 years.

Also known as: DCA.017Q.PEAKDUOBLK ML-G10+415, QCLDCA017QPEAK415

Specifications

Wattage: 415
Color: Black
Number of Cells: 132
Wattage: 415
Number of Cells: 132
Color: Black