Terminal Block, Feed Through, Screw Connection, 2.5mm, 800V, 24A, Red

Item #: 2223953

Cat #: 1020040000

UPC: 008190143019

Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed Through, Screw Connection, 2.5 mm, 800 Volt, 24 Amp, Red, DIN Rail Mount, 100 per Pack

Overview

Terminal Block, Feed Through, Screw Connection, 2.5 mm, 800 Volt, 24 Amp, Red, DIN Rail Mount, 100 per Pack
Also known as: 008190143019, 1020040000, WDM1020040000

Specifications

Amps: 24
Color: Red
Volts AC: 800
Size: 2.5 mm
Amps: 24
Volts AC: 800
Color: Red
Size: 2.5 mm