Square Data Box, 5"

Item #: 2223887

Cat #: 5SQ200

UPC: 050169549049

$ 10.60 EA
Company wide:
145 in stock
Documents & Guides
Square Data Box, 5 Inch, Knockout Sizes 1/2" , 3/4", 1" and 2"

Overview

Square Data Box, 5 Inch, Knockout Sizes 1/2" , 3/4", 1" and 2"
Also known as: 050169549049, 5SQ200, RAC5SQ200

Specifications

Size: 5 in
Size: 5 in