Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 24", Gray

Item #: 2223691

Cat #: T121224CH

UPC: 786725326778

Company wide:
0 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Designed to protect wiring from dirt, dust, oil and water.

Also known as: 786725326778, T121224CH, WIET121224CH

Features & Benefits

  • Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 2 ft
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Knockouts: No
Width: 12 in
Length: 2 ft
Standards: California Proposition 65
Number of Knockouts: 0