Universal Wall Connector, Wi-Fi Enabled, Indoor/Outdoor, 13' Cable Length

Item #: 2223619

Cat #: 1734412-03-X

UPC:

$ 660.00 EA
Company wide:
7 in stock
Universal Wall Connector, Wi-Fi Enabled, Indoor/Outdoor Rated, 13 Foot Cable Length, 44 Miles of Range Added Per Hour at 11.500 kW/48 Amp Output, Integrated J1772 Adapter to Charge Any Electric Vehicle

Overview

Universal Wall Connector, Wi-Fi Enabled, Indoor/Outdoor Rated, 13 Foot Cable Length, 44 Miles of Range Added Per Hour at 11.500 kW/48 Amp Output, Integrated J1772 Adapter to Charge Any Electric Vehicle

Universal Wall Connector is a convenient charging solution for Tesla and non-Tesla electric vehicles alike and is ideal for houses, apartments, hospitality properties and workplaces. 

Also known as: 1734412-03-X, TSL173441203X

Specifications

Length: 13 ft
Amps: 48
Mounting: Wall
Length: 13 ft
Mounting: Wall
Amps: 48