Tall Pedestal For Universal Wall Connector, (2) Top Cord Holders Included

Item #: 2223618

Cat #: 1508484-00-C

UPC:

$ 900.00 EA
Company wide:
16 in stock
Documents & Guides
Tall Pedestal For Universal Wall Connector With (2) Top Cord Holders, 76 x 6 x 2 Inch, Chargers Not Included

Overview

Tall Pedestal For Universal Wall Connector With (2) Top Cord Holders, 76 x 6 x 2 Inch, Chargers Not Included

The Pedestal for Wall Connector is a rugged aluminum post designed for mounting both Gen 3 and Gen 2 Wall Connectors for stand-alone charging. With easy indoor and outdoor installation options, the pedestal is ideal for any driveway, parking lot or property that requires a free-standing structure to support charging equipment. The Pedestal for Wall Connector supports both single and dual mounted configurations for charging one or two Tesla vehicles at the same time.

Also known as: 1508484-00-C, TSL150848400C

Specifications

Depth: 2 in
Height: 76 in
Width: 6 in
Depth: 2 in
Width: 6 in
Height: 76 in