
$ 46.83 EA
Company wide:
16
in stock
Documents & Guides
6 Inch LED Retrofit Downlight: 120-277V, Wattage; 10/13.5/17, Lumens: 1000/1300/1700, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38634 - SLFTG3/6/9CCT5S/DUALDIM.
Overview
6 Inch LED Retrofit Downlight: 120-277V, Wattage; 10/13.5/17, Lumens: 1000/1300/1700, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38634 - SLFTG3/6/9CCT5S/DUALDIM.
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 790492386347, 38634, GEE38634
Features & Benefits
- Field select lumen output
- 0-10V or 120V dimmable
- Quick and easy installation
- Long life time, L70 Rated for 50,000 hours
- Field select CCT
Specifications
| Lumens: | 1000, 1400, 1850, Selectable |
| Wattage: | 10, 17, 13.500, Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 1400, 1850, Selectable |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 10, 17, 13.500, Selectable |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |