6IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT. POWER SELECT AND COLOR SELECT 24/21/18.5/13/9.5W 120-277V INPUT 2700/3000/3500/4000/5000K 90CRI COMBINATION DIMMING (FORWARD PHASE (TRIAC) REVERSE PHASE (ELV) & 0-10V)

Item #: 2223454

Cat #: KT-RDLED24PS-6A-9CSF-CDIM

UPC: 843654168869

$ 44.98 EA
Company wide:
98 in stock
Documents & Guides
6IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT. POWER SELECT AND COLOR SELECT 24/21/18.5/13/9.5W 120-277V INPUT 2700/3000/3500/4000/5000K 90CRI COMBINATION DIMMING (FORWARD PHASE (TRIAC) REVERSE PHASE (ELV) & 0-10V)

Overview

6IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT. POWER SELECT AND COLOR SELECT 24/21/18.5/13/9.5W 120-277V INPUT 2700/3000/3500/4000/5000K 90CRI COMBINATION DIMMING (FORWARD PHASE (TRIAC) REVERSE PHASE (ELV) & 0-10V)
Also known as: 843654168869, KT-RDLED24PS-6A-9CSF-CDIM, KEYKTRDLED24PS6A9C

Specifications

Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color: White
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)