215LB507B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2223378

Cat #: 215LB507B

UPC:

Company wide:
0 in stock
Documents & Guides
215LB507B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB507B Loadbreak Kit with Compression Lug, 200A, 15 kV
Also known as: 215LB507B, MMM215LB507B

Specifications

Amps: 200
Amps: 200