
Single Lens Linear High Bay, 240/220/200/180W, 40/50K, Sensor Ready
Item #: 2223344
Cat #: LHS1-PS240-8FCCT-HDIM
UPC:
Company wide:
0
in stock
Documents & Guides
Single Lens Linear High Bay, Selectable Wattage: 240/220/200/180, 120-347V, 36,000/33,000/30,000/27,000 Lumens, Selectable 4000/5000K, , 0-10V Dimming, 44.2" x 2.76" x 12.6.” Stand-Alone and Bluetooth (NLC) Sensor Ready, Order Code: 15132
Overview
Single Lens Linear High Bay, Selectable Wattage: 240/220/200/180, 120-347V, 36,000/33,000/30,000/27,000 Lumens, Selectable 4000/5000K, , 0-10V Dimming, 44.2" x 2.76" x 12.6.” Stand-Alone and Bluetooth (NLC) Sensor Ready, Order Code: 15132
The LHS1 fixture series combines traditional single lens design with contemporary power and color select technology, offering versatility for most high bay applications. With easy-to-deploy controls and convenient modification options, EiKO provides a reliable, adaptable solution that meets building codes and custom requirements for any high bay project.
Also known as: LHS1-PS240-8FCCT-HDIM, EIKLHS1PS2408FCCTH
Specifications
| Wattage: | 240, 220, 180, 200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 220, 180, 200, Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |