Straight Cutting Aviation Snips

Item #: 2223171

Cat #: 48-22-4560

UPC: 045242833313

$ 15.97 EA
Company wide:
15 in stock
Documents & Guides
Straight Cutting Aviation Snips, Serrated Blade Provides Smooth Cutting, Comfort Grip Handles, 9.875" Length

Overview

Straight Cutting Aviation Snips, Serrated Blade Provides Smooth Cutting, Comfort Grip Handles, 9.875" Length

Our Straight Cutting Aviation Snips are built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. Our handles are designed to deliver easy, low-effort cutting. BOLT LOCK™ ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. These snips are ideal for making straight, left, or right cuts.

Also known as: 045242833313, 48-22-4560, MIL48224560

Specifications

Material: Forged Steel
Material: Forged Steel