1" ENT Polycarbonate Coupling, Blue

Item #: 2223077

Cat #: A240F2

UPC: 708917422327

$ 8.86 EA
Company wide:
1,202 in stock
Documents & Guides
1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Coupling, Material - Polycarbonate, Blue

Overview

1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Coupling, Material - Polycarbonate, Blue
Also known as: 708917422327, A240F2, CARA240F2

Specifications

Material: Polycarbonate
Diameter: 1 in
Color: Blue
Material: Polycarbonate
Color: Blue
Diameter: 1 in