1" ENT Polycarbonate Male Terminal Adapter, Blue

Item #: 2223072

Cat #: A243F2

UPC: 708917422358

$ 9.19 EA
Company wide:
1,094 in stock
Documents & Guides
1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Threaded Male Terminal Adapter, Material - Polycarbonate, Thread Size- 1-11 NPT, Blue

Overview

1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Threaded Male Terminal Adapter, Material - Polycarbonate, Thread Size- 1-11 NPT, Blue
Also known as: 708917422358, A243F2, CARA243F2

Specifications

Material: Polycarbonate
Diameter: 1 in
Color: Blue
Material: Polycarbonate
Color: Blue
Diameter: 1 in