
$ 60.97 EA
Company wide:
48
in stock
Documents & Guides
8 Inch LED Retrofit Downlight: 120-277V, 12/16/20 Watt, 1000/1400/1850 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38636 - SLFTG3/8/9CCT5S/DUALDIM.
Overview
8 Inch LED Retrofit Downlight: 120-277V, 12/16/20 Watt, 1000/1400/1850 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38636 - SLFTG3/8/9CCT5S/DUALDIM.
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 790492386361, 38636, GEE38636
Features & Benefits
- Long life time, L70 Rated for 50,000 hours
- Field select lumen output
- Field select CCT
- Quick and easy installation
- 0-10V or 120V dimmable
Specifications
| Lumens: | 1000, 1400, 1850, Selectable |
| Wattage: | 12, 20, 16, Selectable |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 1400, 1850, Selectable |
| Diameter: | 8 in |
| Shape: | Round |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 12, 20, 16, Selectable |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |