50A WR EV Charger Receptacle, 14-50R, Black

Item #: 2222881

Cat #: 66500HW-BK

UPC: 883951860363

$ 97.10 EA
Company wide:
52 in stock
50A Weather Resistant EV Charger Receptacle, 14-50R, Black (Requires Installation In A 2-Gang Outdoor Box With A Code-Compliant Weatherproof Cover, Sold Separately)

Overview

50A Weather Resistant EV Charger Receptacle, 14-50R, Black (Requires Installation In A 2-Gang Outdoor Box With A Code-Compliant Weatherproof Cover, Sold Separately)

Designed specifically for plug-in EV charging, the Enerlites 66500HW power receptacle delivers exceptional durability and performance. Built with a rugged design and 50A heavy-duty capability, these receptacles are made to withstand the prolonged charging sessions and frequent use required by EV chargers. They’re the perfect solution for homeowners preferring plug-in setups over hardwired installations and an excellent choice for modern MDU projects focused on establishing EV-ready environments.

Also known as: 883951860363, 66500HW-BK, ERL66500HWBK

Specifications

Color: Black
Amps: 50
NEMA Configuration: 14-50R
Type: Weather Resistant
Color: Black
NEMA Configuration: 14-50R
Amps: 50
Type: Weather Resistant