ChargePoint Express 280 Station

Item #: 2222754

Cat #: CPE280-800-NA-3A1S1-3A4S1

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
CHARGEPOINT CPE280-800-NA-3A1S1-3A4S1 ChargePoint Express 280 Station, NA, DC Station, 80kW, 1 x CCS1 250A 5.4m cable, 1x NACS 250A 5.4m cable, 2 x Power Modules, 2.4m Cable management kit, ChargePoint Signage, 254mm (10") Touch Display, Contactless credit card and RFID reader, Cellular/Wifi, UL Listed, 2 year Parts Warranty

Overview

CHARGEPOINT CPE280-800-NA-3A1S1-3A4S1 ChargePoint Express 280 Station, NA, DC Station, 80kW, 1 x CCS1 250A 5.4m cable, 1x NACS 250A 5.4m cable, 2 x Power Modules, 2.4m Cable management kit, ChargePoint Signage, 254mm (10") Touch Display, Contactless credit card and RFID reader, Cellular/Wifi, UL Listed, 2 year Parts Warranty

ChargePoint Express 280 is a flexible, reliable DC fast charging solution for businesses. It provides operational simplicity with a modular design, maximizes uptime using dynamic power sharing and allows for versatile placement due to its small footprint. It’s safety certified and reliability tested to ensure a superior driver experience.

Also known as: CPE280-800-NA-3A1S1-3A4S1, CGTCPE2808003A13A4

Specifications

Amps: 250
Wattage: 80 kW
Volts AC: 280
Amps: 250
Volts AC: 280
Wattage: 80 kW