
14" UHBS2 Series Selectable Round LED High Bay, 30-65K, White
Item #: 2222503
Cat #: UHBS2-2436-MV-L8C5-U
UPC: 080083301843
$ 286.46 EA
Company wide:
102
in stock
Documents & Guides
14-Inch UHBS2 Series Selectable Round LED High Bay, 150/200/240 Watt, 120-347V, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming/10% Standard, White
Overview
14-Inch UHBS2 Series Selectable Round LED High Bay, 150/200/240 Watt, 120-347V, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming/10% Standard, White
The UHBS2 is the next generation round LED high-bay. The innovative and high efficiency UHBS2 can be used in any indoor setting. With 3 power levels, 5 CCT and 3 optical distributions, the UHBS2 gives you the ultimate flexibility for any application. Our fixture has a 120-347 volt operating range and 0-10V dimming, including contractor friendly features such as a universal hook and 3/4" hub mount for install and a plug-and-play sensor port for added energy savings benefits. Built to last, the Metalux UHBS2 is NEMA 4X, IP65 and NSF listed with an IK08 polycarb lens, die cast housing, and 6kV surge protection.
Also known as: 080083301843, UHBS2-2436-MV-L8C5-U, METUHBS22436MVL8C5
Specifications
| Wattage: | 240, 150, 200 |
| Diameter: | 14 in |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 150, 200 |
| Color: | White |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Diameter: | 14 in |
| Shape: | Round |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 347 |