Insulated Screwdriver Set, 7 Pc

Item #: 2222233

Cat #: 85077INSR

UPC: 092644851490

$ 44.98 EA
Company wide:
2 in stock
Documents & Guides
Insulated Screwdriver Set Includes #1 And #2 Phillips Tips, 3/16- And 1/4-Inch Slotted Tips, #1 And #2 Square Tips, All With 6-Inch Round Shanks, Plus A Magnetizer, 1000V Rated Screwdrivers Feature A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Made In The Usa, Tether Hole For Added Safety When Working At Height, Cushion-Grip™ Handles For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds Astm F1505-16(2021) And Iec 60900:2018

Overview

Insulated Screwdriver Set Includes #1 And #2 Phillips Tips, 3/16- And 1/4-Inch Slotted Tips, #1 And #2 Square Tips, All With 6-Inch Round Shanks, Plus A Magnetizer, 1000V Rated Screwdrivers Feature A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Made In The Usa, Tether Hole For Added Safety When Working At Height, Cushion-Grip™ Handles For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds Astm F1505-16(2021) And Iec 60900:2018

This 7-Piece Insulated Screwdriver Set, Made in the USA, includes assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), slotted (Cat. Nos. 6816INS, 6826INS), and square (Cat. Nos. 6886INS, 6846INS) tip screwdrivers, plus a magnetizer (Cat. No. MAG2). Each screwdriver is individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.

Also known as: 092644851490, 85077INSR, KLE85077INSR

Specifications

Type: Magentic
Type: Magentic