Model 89-D Piano Box with Junk Trunk™ with 3KL

Item #: 2222224

Cat #: 89-D-KL

UPC: 783965074315

$ 2586.00 EA
Company wide:
0 in stock
Documents & Guides
Model 89-D Piano Box with Junk Trunk™ with 3KL, Steel, Tan

Overview

Model 89-D Piano Box with Junk Trunk™ with 3KL, Steel, Tan

The Model 89-D Piano Box with Junk Trunk™ is a high-quality job box that's perfect for every trade. Measuring 60 inches wide and 49 inches tall, the piano box has a capacity of 43.8 cubic feet and features full-width shelves for easy storage and organization of tools, supplies, and other equipment. To guard against theft, the tool storage box features a patented WATCHMAN® IV Lock System with a 3-point latch, as well as an independent locking drawer that you can use to access high-demand tools quickly. The metal storage box also comes with a bi-fold cover that folds out of the way and fits snugly in a full-size truck bed. Crafted from heavy-duty, 16-gauge steel, and finished with a powder coat for long-term durability and corrosion resistance, this jobsite storage box is prepared for anything. With a Power Pass® Electrical Pass-Thru grommet, pre-punched 4-way skids, gas springs, and spring guards, this construction tool box is equipped with everything you could possibly require. It also comes with a KNAACK Padlock that fits perfectly in the lock box.

Also known as: 783965074315, 89-D-KL, KNA89DKL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan