Model 4830-D Chest with Junk Trunk™

Item #: 2222216

Cat #: 4830-D-KL

UPC: 783965074292

$ 1787.00 EA
Company wide:
0 in stock
Documents & Guides
Model 4830-D Chest with Junk Trunk™ 17 Cubic Feet with 2 KL, Steel, Tan

Overview

Model 4830-D Chest with Junk Trunk™ 17 Cubic Feet with 2 KL, Steel, Tan

The Model 4830-D Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer features an independent lock for added convenience when using high-demand tools. The jobsite tool chest is made from heavy-duty, powder-coated 16-gauge steel with fully arc-welded seams for corrosion resistance and long-term strength. The steel tool chest comes with an ergonomic lid that can open on three sides and a dampening spring to keep the lid in ideal condition. The 4-way, pre-punched skids with 7-gauge construction allow for access from any side, as well as quick installation of optional casters. Heavy-duty recessed side handles allow for enhanced mobility and damage protection, while the tool gang box’s Power Pass® Electrical Pass-Thru grommet guarantees convenient, weatherproof access to the power cord. It also comes with 2 KNAACK Padlocks that fit perfectly in the lock box.

Also known as: 783965074292, 4830-D-KL, KNA4830DKL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan