Model 4824 Chest 16 Cubic Feet with KL

Item #: 2222214

Cat #: 4824-KL

UPC: 783965074193

$ 1112.00 EA
Company wide:
1 in stock
Documents & Guides
Model 4824 Chest 16 Cubic Feet with KL, Steel, Tan

Overview

Model 4824 Chest 16 Cubic Feet with KL, Steel, Tan

The Model 4824 Chest is a high-quality tool chest that measures 24 inches deep by 48 inches wide and has a capacity of 16 cubic feet for optimal tool storage and organization opportunities. Versatile and portable, the tool box chest can hold everything from compressors to power tools for on the job convenience while its full-length piano hinge, which is stacked and welded, prevents theft. To further mitigate the risk of break-ins, the tool storage chest comes with the patented WATCHMAN® IV Lock System with a 3-point latch and a 7-gauge reinforced lock. The heavy-duty, powder-coated, 16-gauge steel construction and fully arc-welded seams provide superior durability for long-term reliability and corrosion resistance. To keep the lid from being damaged, the chest storage box’s ergonomic lid comes with a dampening spring so you can open the lid from three sides without worrying about it slamming shut. Additionally, 4-way skids with 7-gauge construction allow access from any side for easy, fast, and safe transport, while heavy-duty recessed side handles allow for impressive mobility and protection against damage. The jobsite tool chest comes with a Power Pass® Electrical Pass-Thru grommet for easy, weatherproof power cord access. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

Also known as: 783965074193, 4824-KL, KNA4824KL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan