Model 60 Chest 20.25 Cubic Feet with KL

Item #: 2222208

Cat #: 60-KL

UPC: 783965074032

$ 1320.00 EA
Company wide:
2 in stock
Documents & Guides
Model 60 Chest 20.25 Cubic Feet with KL, Steel, Tan

Overview

Model 60 Chest 20.25 Cubic Feet with KL, Steel, Tan

The Model 60 Chest is a high-quality tool box that measures 60-inch wide and has a capacity of 20.25 cubic feet for maximum storage capacity. The tool box chest is impressively versatile and portable, easily storing and transporting anything from hand and power tools to shovels in a compact, personal size that works for a variety of jobsites. This tool storage chest is designed to resist break-in attempts for superior the-foot protection. It boasts a full-length piano hinge, 16-gauge steel construction with fully arc-welded seams, and a patented WATCHMAN IV Lock System with a 3-point latch and 7-gauge reinforced lock housing. The chest storage box also features an ergonomic lid design that enables it to be opened on three sides, while a damping spring keeps the lid from slamming shut. To make it easier to transport the steel tool chest, it comes with heavy-duty recessed side handles that also protect against damage during transport. A Power Pass® Electrical Pass-Thu grommet ensures weatherproof, convenient power cord access, and a powder coat guards against corrosion and damage. The gang box’s caster-ready, 7-gauge steel skids accommodate optional casters. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

Also known as: 783965074032, 60-KL, KNA60KL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan