Model 36 Chest 7 Cubic Feet with KL

Item #: 2222206

Cat #: 36-KL

UPC: 783965073981

$ 814.00 EA
Company wide:
1 in stock
Documents & Guides
Model 36 Chest 7 Cubic Feet with KL, Steel, Tan

Overview

Model 36 Chest 7 Cubic Feet with KL, Steel, Tan

The Model 36 Chest is the ultimate tool chest for securing valuable equipment. Made with heavy-duty, 16-gauge steel construction and fully arc-welded seams, this tool box chest measures 36 inches wide by 21.5 inches high by 19 inches deep and has a capacity of 7 cubic feet. This size is ideal for a personal box on a jobsite, as well as added security inside a trailer. This versatile, portable chest box can hold anything from hand and power tools to jobsite accessories and materials. Its construction features a full length piano hinge that is stacked and welded to resist break-in attempts. A WATCHMAN® IV Lock System with a 2-point latch and 7-gauge reinforced lock housing offers best-in-class the-foot prevention. Its ergonomic lid design allows you to open the tool chest from three different sides, while heavy-duty recessed side handles are shielded from damage during transport. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

Also known as: 783965073981, 36-KL, KNA36KL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan