Rolling Cabinet, Model 100

Item #: 2222195

Cat #: 100-KL

UPC: 783965074124

$ 3306.00 EA
Company wide:
1 in stock
Documents & Guides
Rolling Cabinet, Model 100, 60.9 Cubic Feet with KL, Steel, Tan

Overview

Rolling Cabinet, Model 100, 60.9 Cubic Feet with KL, Steel, Tan

The Model 100 Folding Rolling Cabinet is a high-quality, locking tool cabinet that measures 65 inches high and approximately 60 inches to 125 inches wide. When fully opened, the industrial cabinet has a capacity of 60.9 cubic feet for maximum storage space. It even boasts shelving for easy-access and convenient organization for tools, equipment, and other supplies. The metal tool cabinet’s shelves are 14 inches deep with a 1-inch hemmed lip and are welded in place with a 12-7/8-inch minimum spacing between shelves. A vertical storage area offers storage for hanging extension cords, clothing, and tool belts. With a load capacity of 1,000 pounds, the mobile tool storage cabinet works well for commercial electricians, providing storage for small hardware and materials while on the job. A patented WATCHMAN® IV Lock System with 2-point latch and recessed lock housing ensures optimal theft-prevention for the locking rolling cabinet, keeping your equipment secure at all times. Made from 16-gauge fully arc-welded steel and finished with a corrosion-resistant, durable powder coat, the mobile tool cabinet offers long-term reliability. The industrial cabinet includes a 6-inch caster set. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

Also known as: 783965074124, 100-KL, KNA100KL

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan