485W Solar Module, YUKON N Series, 120 Cell

Item #: 2221993

Cat #: SEG-485-BTB-BG

UPC:

$ 234.47 EA
Company wide:
6 in stock
Documents & Guides
485 Watt Solar Module, YUKON N Series, 120 Cell, 75.15" x 44.6" x 1.18" (30mm Frame), 60.18 lbs.

Overview

485 Watt Solar Module, YUKON N Series, 120 Cell, 75.15" x 44.6" x 1.18" (30mm Frame), 60.18 lbs.

SEG YUKON N series uses 182 half-cut N-Type solar cells with cell efficiency of over 25.0%, resulting in an excellent temperature coefficient. Additionally, nearly zero LID/LeTID effect and outstanding outdoor low irradiation performance contribute to the value these modules bring to our customers.

Also known as: SEG-485-BTB-BG, SEG485BTBBG

Specifications

Volts DC: 1500
Wattage: 485
Number of Cells: 120
Volts DC: 1500
Number of Cells: 120
Wattage: 485