BR Main Breaker Loadcenter, 200A

Item #: 2221923

Cat #: 3BR3042BC200R

UPC: 786689972387

$ 1978.00 EA
Company wide:
104 in stock
Documents & Guides
BR Main Breaker Loadcenter, 200 A, L1R, Copper, NEMA 3R,10 kAIC, 42 Circuits, 30 Spaces, Four-Wire, Three-phase, #6-4/0 AWG

Overview

BR Main Breaker Loadcenter, 200 A, L1R, Copper, NEMA 3R,10 kAIC, 42 Circuits, 30 Spaces, Four-Wire, Three-phase, #6-4/0 AWG
Also known as: 786689972387, 3BR3042BC200R, CUT3BR3042BC200R

Specifications

Amps: 200
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R
Phase: 3