Smart Panel Main Breaker 200A Loadcenter, 40 Space

Item #: 2221699

Cat #: EPL7R-40MID200-FG

UPC: 786687127161

$ 3919.97 EA
Company wide:
87 in stock
Documents & Guides
Smart Panel Main Breaker 200A Loadcenter, 225A busbar, CSR2200 MB, includes Includes (2) pre-installed Ground Bar and (1) extra Ground Bar, aluminum bus, feed-through Lugs, NEMA 3R Indoor/Outdoor enclosure, surface or semi-flush cover included, 40 space/80 circuit (up to 40 controllable circuit spaces). Accepts Eaton BR breakers. *** SPAN is now Eaton! Must be SPAN authorized installer to commission this panel ***

Overview

Smart Panel Main Breaker 200A Loadcenter, 225A busbar, CSR2200 MB, includes Includes (2) pre-installed Ground Bar and (1) extra Ground Bar, aluminum bus, feed-through Lugs, NEMA 3R Indoor/Outdoor enclosure, surface or semi-flush cover included, 40 space/80 circuit (up to 40 controllable circuit spaces). Accepts Eaton BR breakers. *** SPAN is now Eaton! Must be SPAN authorized installer to commission this panel ***

The world's smartest electrical panel. SPAN Panel is available in different sizes. Your SPAN Authorized Installer will select the appropriate panel for your home and project needs.

Also known as: 786687127161, EPL7R-40MID200-FG, CUTEPL7R40MID200FG

Specifications

Circuits: 80
Amps: 200, 225
Spaces: 40
Type: MLO, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 80
Spaces: 40
IP/NEMA Rating: NEMA 3R
Amps: 200, 225
Type: MLO, Smart