Load Center, Smart, WiFiCelluar40/80, 200A Main Breaker, 225A Bus Bar, NEMA 3R

Item #: 2221699

Cat #: PL7R-40MID200-FG

UPC: 850055407114

$ 3475.00 EA
Company wide:
51 in stock
Documents & Guides
Load Center, Smart, 40 Space, 80 Circuit (40 Controllable Circuits), 200 Amp Main Breaker, 225 Amp Bus Bar, NEMA 3R ***Must be a certified SPAN installer to install and commission SPAN panels***

Overview

Load Center, Smart, 40 Space, 80 Circuit (40 Controllable Circuits), 200 Amp Main Breaker, 225 Amp Bus Bar, NEMA 3R ***Must be a certified SPAN installer to install and commission SPAN panels***

The world's smartest electrical panel. SPAN Panel is available in different sizes. Your SPAN Authorized Installer will select the appropriate panel for your home and project needs.

Also known as: 850055407114, PL7R-40MID200-FG, SPNPL7R40MID200FG

Specifications

Circuits: 80
Amps: 200, 225
Spaces: 40
Type: Load Center, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 80
Spaces: 40
IP/NEMA Rating: NEMA 3R
Amps: 200, 225
Type: Load Center, Smart