440W Solar Module, NF(BK) Series, 108-Cell

Item #: 2221651

Cat #: HIN-T440 (BK)

UPC:

$ 264.61 EA
Company wide:
5 in stock
Documents & Guides
440 Watt Solar Module, NF(BK) Series, 108 (6x18) Monocrystalline 16BB Half-Cut Bifacial Cells, 67.8" x 44.6" x 1.2" (30mm Frame)

Overview

440 Watt Solar Module, NF(BK) Series, 108 (6x18) Monocrystalline 16BB Half-Cut Bifacial Cells, 67.8" x 44.6" x 1.2" (30mm Frame)

HD Hyundai NF(BK) Series solar modules deliver premium N-Type TOPCon performance for residential applications with a sleek full black design. Available in 430W, 435W, and 440W models, these high-efficiency bifacial modules reach up to 22.53% efficiency and offer enhanced rear-side power gain for greater energy yield. Built for long-term reliability, the NF(BK) Series includes a 25-year product warranty and 30-year performance warranty, with strong resistance to demanding environmental conditions and a maximum system voltage of 1,500 V DC. Designed with high-transmittance semi-tempered glass, IP68-rated components, and durable anodized aluminum framing, these modules are an ideal choice for homeowners seeking premium aesthetics, efficiency, and long-term value.

Also known as: HIN-T440 (BK), HYNHINT440NFBK

Specifications

Wattage: 440
Number of Cells: 108
Depth: 1.200 in
Width: 44.600 in
Height: 67.800 in
Wattage: 440
Depth: 1.200 in
Height: 67.800 in
Number of Cells: 108
Width: 44.600 in