Phillips/Slotted Mushroom Head Toggle Bolt, 1/4 x 5"

Item #: 2221549

Cat #: TBC45

UPC: 781002859536

$ 1.17 EA
Company wide:
0 in stock
Phillips/Slotted Mushroom Head Toggle Bolt, 1/4 x 5 Inch, Steel, Package of 50 Each

Overview

Phillips/Slotted Mushroom Head Toggle Bolt, 1/4 x 5 Inch, Steel, Package of 50 Each

Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Also known as: 781002859536, TBC45, DOTTBC45

Specifications

Material: Steel
Size: 1/4 x 5 in
Material: Steel
Size: 1/4 x 5 in