Medium LED Wallpack, 30-65K, Bronze

Item #: 2221086

Cat #: WPMLED26S

UPC: 080083304585

$ 187.10 EA
Company wide:
103 in stock
Documents & Guides
Medium LED Wallpack, 120-347V, 80 CRI, Selectable Lumens: 10,000-14,900, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming, Bronze, Selectable Dusk-to-Dawn via Button-Type Photocontrol

Overview

Medium LED Wallpack, 120-347V, 80 CRI, Selectable Lumens: 10,000-14,900, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 0-10V Dimming, Bronze, Selectable Dusk-to-Dawn via Button-Type Photocontrol

The Wall Pack Series provides a traditional form with high performance energy efficient illumination. Rugged die-cast aluminum construction with a gasketed housing make the Wall Pack Series virtually impenetrable to contaminants. Replacing up to 375W metal halide equivalent, the Wall Pack Series of luminaires is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.

Also known as: 080083304585, WPMLED26S, LMKWPMLED26S

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 70, 100, Selectable
Type: Photocontrol
Color Rendering Index (CRI): 80
Lumens: 10000, 14900, Selectable
Color: Bronze
Mounting: Wall
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 347
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: Photocontrol
Lumens: 10000, 14900, Selectable
Mounting: Wall
Dimmable: Yes
Wattage: 70, 100, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347