Power Cable, 2/0, 600V, RHH/RHW-2/USE-2

Item #: 2221060

Cat #: AF82/001

UPC:

Company wide:
0 in stock
Documents & Guides
Power Cable, 2/0 AWG, 600V, RHH/RHW-2/USE-2 DURASHEATH, EPR Insulation, XL-CPE Jacket, 90 Degree Celsius Temp. Rating

Overview

Power Cable, 2/0 AWG, 600V, RHH/RHW-2/USE-2 DURASHEATH, EPR Insulation, XL-CPE Jacket, 90 Degree Celsius Temp. Rating

Ideally suited for use in a broad range of commercial, industrial and utility applications where reliability is a major concern and where maximum performance will be demanded

Also known as: AF82/001, OMNAF82/001

Specifications

Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Material: Copper
Conductors: 1
Gauge: 2/0 AWG