Fiberglass Engineering Hammer, 4 lb

Item #: 2220652

Cat #: H80694

UPC: 092644810220

$ 29.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4-Pound Forged Steel Hammer Head For Controlled Strikes And Impact Force, Versatile Head For Bending Up To #4 Rebar And 1/2-Inch Rod, Smooth Face For Hammering Anchors And Fixtures, Hang Hole For Convenient Tool Belt Storage, Built-In Overstrike Protection Guards Against Damage From Missed Strikes And Prolongs Tool Life, Shock-Absorbing Grip Reduces Vibrations, Lanyard Hole For Tethering When Working At Heights

Overview

4-Pound Forged Steel Hammer Head For Controlled Strikes And Impact Force, Versatile Head For Bending Up To #4 Rebar And 1/2-Inch Rod, Smooth Face For Hammering Anchors And Fixtures, Hang Hole For Convenient Tool Belt Storage, Built-In Overstrike Protection Guards Against Damage From Missed Strikes And Prolongs Tool Life, Shock-Absorbing Grip Reduces Vibrations, Lanyard Hole For Tethering When Working At Heights

The Klein Tools 4-Pound Fiberglass Handle Engineering Hammer is built for precision striking, bending rebar, and heavy-duty applications. With a vibration-dampening grip, overstrike protection, and multiple storage options, it's made for the toughest jobs.

Also known as: 092644810220, H80694, KLEH80694

Specifications

Length: 5 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)