
Three Phase Synergy Manager, RSD, Multiple Input (Fuse-less), configured to 50kW/100kW/110kW/120kW
Item #: 2220603
Cat #: SE-TRI-US00IBNS4
UPC:
$ 3334.74 EA
Company wide:
53
in stock
Documents & Guides
Three Phase Synergy Manager, RSD, Multiple Input (Fuse-less), Configured to 50kW at 208 Volt AC, 100kW/110kW/120kW at 408 Volt AC, 3 Units Per Inverter, NEMA 3R Rated, Bracket Mount
Overview
Three Phase Synergy Manager, RSD, Multiple Input (Fuse-less), Configured to 50kW at 208 Volt AC, 100kW/110kW/120kW at 408 Volt AC, 3 Units Per Inverter, NEMA 3R Rated, Bracket Mount
SolarEdge's commercial inverters have built-in module level mointoring with ethernet wireless or cellular communication for full system visibilty, coupled with the SolarEdge SetApp, you can monitor your system remotely.
Also known as: SE-TRI-US00IBNS4, SEDSETRIUS00IBNS4
Specifications
| Phase: | 3 |
| Volts AC: | 480, 208 |
| Mounting: | Bracket |
| Wattage: | 110 kW, 100 kW, 50 kW, 120 kW |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Mounting: | Bracket |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 480, 208 |
| Wattage: | 110 kW, 100 kW, 50 kW, 120 kW |