Commercial Inverter With Synergy Technology, Three Phase, Configured to 80kW

Item #: 2220602

Cat #: SE-DBL-US00IBNS4

UPC:

$ 2090.22 EA
Company wide:
7 in stock
Commercial Inverter With Synergy Technology, Three Phase, RSD, Mulitple Input (Fuse-Less) Configured to 80kW, 2 Units Per Inverter, NEMA 3R Bracket Mount

Overview

Commercial Inverter With Synergy Technology, Three Phase, RSD, Mulitple Input (Fuse-Less) Configured to 80kW, 2 Units Per Inverter, NEMA 3R Bracket Mount

SolarEdge's commercial inverters have built-in module level mointoring with ethernet wireless or cellular communication for full system visibilty, coupled with the SolarEdge SetApp, you can monitor your system remotely.

Also known as: SE-DBL-US00IBNS4, SEDSEDBLUS00IBNS4

Specifications

Phase: 3
Amps: 48
Mounting: Bracket
Volts AC: 277, 240
Wattage: 80 kW
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 12 - 6
Phase: 3
Mounting: Bracket
Wattage: 80 kW
Allowable Gauge Range: 12 - 6
Amps: 48
Volts AC: 277, 240
IP/NEMA Rating: NEMA 3R