Three Phase Commercial Inverter With RSD Multiple Input

Item #: 2220597

Cat #: USE-SIN-USR0IBNS8

UPC:

$ 4339.95 EA
Company wide:
49 in stock
Three Phase Commercial Inverter With RSD Multiple Input (Fuse-less) Configured to 10kW or 17.3kW at 208 Volt AC, 30kW or 40kW at 480 Volt AC, NEMA 3R, 31.800 x 12.500 x 11.800 Inch, To Be Used Exclusively with C651U Optimizers

Overview

Three Phase Commercial Inverter With RSD Multiple Input (Fuse-less) Configured to 10kW or 17.3kW at 208 Volt AC, 30kW or 40kW at 480 Volt AC, NEMA 3R, 31.800 x 12.500 x 11.800 Inch, To Be Used Exclusively with C651U Optimizers

SolarEdge’s USA manufactured inverters, when paired with certain SolarEdge USA-manufactured power optimizers, are intended to be eligible for the enhanced federal income tax credit for domestic content.

Also known as: USE-SIN-USR0IBNS8, SEDUSESINUSR0IBNS8

Specifications

Volts AC: 480, 208
Wattage: 10 kW
Width: 12.500 in
Depth: 11.800 in
IP/NEMA Rating: NEMA 3R
Height: 31.800 in
Volts AC: 480, 208
Width: 12.500 in
IP/NEMA Rating: NEMA 3R
Wattage: 10 kW
Depth: 11.800 in
Height: 31.800 in