Home Hub Inverter, Single Phase, 7.6kW at 240V

Item #: 2220593

Cat #: USE7600H-USMNBE78

UPC:

Company wide:
0 in stock
Documents & Guides
Home Hub Inverter, Single Phase, 7.6kW at 240 Volt, NEMA 4X, 17.700 x 14.600 x 6.800 Inch

Overview

Home Hub Inverter, Single Phase, 7.6kW at 240 Volt, NEMA 4X, 17.700 x 14.600 x 6.800 Inch

SolarEdge developed an intelligent inverter solution that changed the way power is harvested and managed in photovoltaic (PV) systems. The SolarEdge DC optimized inverter maximizes power generation while lowering the cost of energy produced by the PV system.

Also known as: USE7600H-USMNBE78, SEDUSE7600HUSMNBE7

Specifications

Volts AC: 240
IP/NEMA Rating: NEMA 4X
Wattage: 7.6 kW
Volts AC: 240
Wattage: 7.6 kW
IP/NEMA Rating: NEMA 4X