EG4® WallMount Lithium Battery

Item #: 2220559

Cat #: EG4LP48V280AHIDWMBV2

UPC:

$ 3299.00 EA
Company wide:
1 in stock
Documents & Guides
EG4® WallMount Lithium Battery, 48V (Nominal: 51.2V, Float: 54V), Continuous Charge/Discharge Current: 200A (Max),14.3kWh, 200A

Overview

EG4® WallMount Lithium Battery, 48V (Nominal: 51.2V, Float: 54V), Continuous Charge/Discharge Current: 200A (Max),14.3kWh, 200A

The WallMount Indoor 280Ah batteries are ideal for low-voltage residential indoor energy storage applications. The batteries use lithium iron phosphate cells with the highest safety performance and an intelligent Battery Management System (BMS) that can monitor and record the voltage of each cell along with the current, voltage, and temperature of the module in real-time. The BMS also contains a passive balance function and an advanced battery control method, both of which improve the performance of the battery pack.

Also known as: EG4LP48V280AHIDWMBV2, EG4LP48V280AHIDWMB

Specifications

Amps: 200
Amps: 200