Commercial/Residential Hybrid Inverter, 16kW, 90A, 120/240V AC

Item #: 2220558

Cat #: EG4INV240V50AFLXBO

UPC:

$ 4199.00 EA
Company wide:
1 in stock
FlexBOSS21 Split-Phase Commercial/Residential Hybrid Inverter, 16kW, 90 Amp, 120/240 Volt AC

Overview

FlexBOSS21 Split-Phase Commercial/Residential Hybrid Inverter, 16kW, 90 Amp, 120/240 Volt AC

The EG4 FlexBOSS21 is a split phase, all-in-one, hybrid inverter designed for the residential and small commercial markets. With a 21kW usable PV (DC) input, the FlexBOSS21 provides high power output, generating 12kW of AC power during non-sunlight conditions and a full 16kW AC with solar PV gain. It is a powerful and versatile inverter which can feed-through 90 Amps of utility power from the grid at 120/240 VAC. The FlexBOSS21 is also EMP-hardened, ensuring reliable performance during Electromagnetic Pulse (EMP) events.

Also known as: EG4INV240V50AFLXBO

Specifications

Phase: Split
Volts AC: 120/240
Amps: 90
Wattage: 16 kW
Phase: Split
Amps: 90
Volts AC: 120/240
Wattage: 16 kW